Shop All Extra Long Drill Bits
Drill America
#16x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX616
Zoro # G1842464
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size #16
- Drill Bit Material High Speed Steel
- Size #16
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX616
- Zoro # G1842464
- UPC # 887861042468
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #16 |
Size | #16 |
Overall Length | 6" |
Flute Length | 2-3/16 |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- EKLIND HEX KEY PWR TBALL 4MM 9"" (64840)
- HHIP 6" Aluminum Soft Vise Jaws With Magnet (3900-2149)
- KAPRO 246 Handy Magnetic Pocket Level, 4-Inch (246M)
- DRILL AMERICA 7/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/32)
- DRILL AMERICA 1-1/8" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/8X3/4)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- DRILL AMERICA 11/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/32)
- DRILL AMERICA 13/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/32)
- DRILL AMERICA 15/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX615/64)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/32x8IN (50448)
- Drill America Extra Long Drill Bits