Shop All Reduced Shank Drill Bits
Drill America
16.50mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD16.5MM
Zoro # G1930576
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 16.50mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD16.5MM
- Zoro # G1930576
- UPC # 887861035514
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 16.50mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Extension Set 3 pc. 1/2" Drive (TL62140)
- SUPERCUT 80 L, 0.125 W, 0.025 Thick, Carbon Steel (415001)
- NANUK CASES Black Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-010BK-0A0)
- STEELMAN 3/4" Drive x 33mm 6-Point Deep Impact Socket (79344)
- DRILL AMERICA 1-1/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/16)
- DRILL AMERICA 27/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD27/32)
- DRILL AMERICA 19/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X19/32)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD13/16)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1)
- DRILL AMERICA 21.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD21.5MM)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD41/64)
- Drill America Reduced Shank Drill Bits