Shop All High Speed Jobber Drill Bits
Drill America
16.50mm HSS Jobber Length Drill Bit
Mfr # DWDMM16.50
Zoro # G1816564
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 16.50mm
- Overall Length 184.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDMM16.50
- Zoro # G1816564
- UPC # 887861023757
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 16.50mm |
Overall Length | 184.00mm |
Flute Length | 132.00mm |
Drill Bit Size | 16.50mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 7/16-14 Natl Coarse Across Flat 1/2 (92908)
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142114)
- CRESCENT 3" Drive Guide (CABD3-1)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 5/16 (13231250)
- DRILL AMERICA #39 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN39)
- DRILL AMERICA 1/4 in HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/4)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN31/64)
- DRILL AMERICA #1 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2-5/8" (DWDN1)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/2" (D/AN35)
- MIBRO GROUP 286131AC High Speed Steel Drill Bit 12 mm (2401644)
- Drill America Drill Bits