Shop All High Speed Jobber Drill Bits
Drill America
1/64" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3/4"
Mfr # DWDN1/64
Zoro # G1821349
product price: $0.36
/ea
Sold in multiples of 24 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 1/64"
- Overall Length 3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN1/64
- Zoro # G1821349
- UPC # 887861018074
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 1/64" |
Overall Length | 3/4" |
Flute Length | 3/16" |
Drill Bit Size | 1/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- TEKTON 7 mm High-Torque Black Oxide Blade Nut Driver (26885)
- RIDGID Vise Chain Screw (41095)
- DRILL AMERICA 9/16"-16 Carbon Steel Hex Die (DWTSH9/16-16)
- DRILL AMERICA U HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSPU)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/8)
- DRILL AMERICA #43 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-1/4" (D/AN43)
- DRILL AMERICA 11/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/64)
- DRILL AMERICA #9 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP9)
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- DRILL AMERICA #82 HSS Black Oxide Jobber Length Drill Bit (DWDN82)
- Drill America Drill Bits