Shop All Reduced Shank Drill Bits
Drill America
16.00mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD16.0MM
Zoro # G1927338
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 16.00mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD16.0MM
- Zoro # G1927338
- UPC # 887861035507
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 16.00mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-12MM)
- PERFORMANCE TOOL Torx Bit Screwdriver, T20 (W30820)
- KLEIN TOOLS 1/2-Inch Drive Socket Wrench Set, 12-Piece (65510)
- OTC Puller Set, 18 Pieces, Manual (1676)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F7/8)
- DRILL AMERICA 15/32" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (DWDRSD3/8X15/32)
- DRILL AMERICA 49/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F49/64)
- DRILL AMERICA 1/2" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X1/2)
- DRILL AMERICA 29/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO29/32)
- DRILL AMERICA 1" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD1)
- WESTWARD Silver/Deming Drill, 59/64, HSS, 118 Deg (4UM85)
- Drill America Drill Bits