Shop All High Speed Steel End Mills
Drill America
16.00mm HSS 4 Flute Single End End Mill
Mfr # DWC16MM-4FSE
Zoro # G1757326
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 1-5/16"
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC16MM-4FSE
- Zoro # G1757326
- UPC # 887861159654
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1-5/16" |
Milling Dia. | 16.00mm |
Overall Length | 3-7/16" |
Shank Size | 5/8" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Metric Sizes, Size 16MM, Shank Dia 5/8, Flute Length 1-5/16, O.A.L. 3-7/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6282)
- GREENLEE Greenlee 7235BB Slugbuster Punch Die Set, 12 To 114 (7235BB)
- DRILLCO 3/4, 3-FLAT S&D DRILL 1/2 in. SHANK - 1000F (1000F148)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Oxide Finish (J5249BL)
- DRILL AMERICA 7/32" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (DWCF307)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF308)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/8" (DWCF328)
- DRILL AMERICA 3/4"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF332)
- DRILL AMERICA 1"x1/2" HSS 4 Flute Single End End Mill (DWCF339)
- DRILL AMERICA 1"x1" HSS 4 Flute Single End End Mill, Shank Size: 1" (DWCF352)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 1/2x1/2x1-1/4x3-1/4 (C41853)
- Drill America High Speed Steel End Mills