Shop All Taper Shank Drill Bits
Drill America
16.00mm HSS 2MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM16.00
Zoro # G1940306
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 16.00mm
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTSMM16.00
- Zoro # G1940306
- UPC # 887861052818
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 16.00mm |
Overall Length | 8-3/4" |
Flute Length | 4-7/8" |
Shank Size | 2MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Spare Parts For Ratchets 5649H & 5649 (5649RK)
- VESSEL IMPACT BALL Torsion Bit PH3x30, PK25 (IBPH330P25K)
- PAINTLINE PSDR Carry Bag for Wave Hangers (PSDR.T)
- DEWALT 7 PC Set Black & Gold Impact Ready Set (DWAH1107)
- DRILL AMERICA 1-1/4" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/4-3MT)
- DRILL AMERICA 1-19/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-19/64)
- DRILL AMERICA 7/8" Carbide Tipped 3MT Taper Shank Drill Bit (DWDTSCT7/8)
- DRILL AMERICA 13/16" HSS 3MT Taper Shank Drill Bit (DWDTS13/16)
- DRILL AMERICA 2-1/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/8)
- DRILL AMERICA 1-1/2" HSS 3MT Taper Shank Drill Bit (DWDTS1-1/2-3MT)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 25/32 (C12225)
- Drill America Drill Bits