Shop All High Speed Jobber Drill Bits
Drill America
#16 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN16
Zoro # G1825250
product price: $1.29
/ea
Sold in multiples of 12 for $15.48
$15.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #16
- Overall Length 3-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN16
- Zoro # G1825250
- UPC # 887861016995
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #16 |
Overall Length | 3-3/8" |
Flute Length | 2-3/16 |
Drill Bit Size | #16 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Finish | Black Oxide |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-Max 1 in. x 24 in. Flat Chisel (48-62-4064)
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- JOHNSON LEVEL & TOOL Stair Gauge Set (405)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/16 in Round (601-10)
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-5/8" (DWDN58)
- DRILL AMERICA 5/32" HSS Split Point Jobber Length Drill Bit, Flute Length: 2" (DWDSP5/32)
- DRILL AMERICA #36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16" (DWDSP36)
- DRILL AMERICA 7/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 3-3/4" (DWDSP7/32)
- DRILL AMERICA #51 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP51)
- DRILL AMERICA #39 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP39)
- DRILL AMERICA 5/64" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDSP5/64)
- Drill America Drill Bits