Shop All Hand Files and Rasps
Drill America
16" Flat Second Cut File
Mfr # DIC03981
Zoro # G1815557
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Blade Style Flat Second Cut
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DIC03981
- Zoro # G1815557
- UPC # 887861165358
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 16" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Second |
Blade Style | Flat Second Cut |
Material | Carbon Steel |
Description
American Pattern Files, Length 16, Second , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 13/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48913)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC7)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 32 120)
- MOODY TOOL Mag Handle Slot Screwdriver Set, 7 Pc (58-0175)
- DRILL AMERICA 6" Flat Smooth File (DIC03533)
- DRILL AMERICA 14" Flat Smooth File (DIC03929)
- DRILL AMERICA 10" Flat Bastard File (DIC03665)
- DRILL AMERICA 6" Three Square Bastard File (DIC15925)
- DRILL AMERICA 8" Round Bastard File (DIC11904)
- DRILL AMERICA 6" Half Round Bastard File (DIC04795)
- DRILL AMERICA 10" Square Bastard File (DIC13196)
- Drill America Cutting and Shaping Tools