Shop All Hand Files and Rasps
Drill America
16" Flat Bastard File
Mfr # DIC03980
Zoro # G1821665
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DIC03980
- Zoro # G1821665
- UPC # 887861165341
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 16" |
Details
Item | Carbon Steel File |
Profile Shape | Flat |
Cut Type | Bastard |
Description
American Pattern Files, Length 16, Bastand , Flat Files
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M4X0.7 High Speed Steel Standard Hand Tap Metric (5510912)
- CMT Flush Trim bit, 1/4-Inch Shank, 1/2-Inch Cutting Length, Carbide-Tipped (806.128.11)
- BON TOOL Bon 22-222 Resin Float, Rnd End 12" X 3 1/2" Wood Handle (22-222)
- MILWAUKEE TOOL SAWZALL BL 5T 6LG, w/BL 5T 6LG, 25PK (48-00-8021, 48-00-8021)
- DRILL AMERICA 4" Flat Bastard File (DIC03367)
- DRILL AMERICA 14" Flat Smooth File (DIC03929)
- DRILL AMERICA 16" Flat Second Cut File (DIC03981)
- DRILL AMERICA 12" Round Second File (DIC12166)
- DRILL AMERICA 6" Mill Bastard File (DIC08354)
- DRILL AMERICA 12" Half Round Smooth File (DIC05158)
- COOPER HAND TOOLS APEX Cooper Hand Tools Nicholson 183-11904 8 Inch Round Bast File (183-11904)
- Drill America Hand Files and Rasps