Shop All Extra Long Drill Bits
Drill America
15/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2
Mfr # DWDA/CX615/64
Zoro # G1831955
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 15/64"
- Size 15/64"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX615/64
- Zoro # G1831955
- UPC # 887861043298
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 15/64" |
Size | 15/64" |
Overall Length | 6" |
Flute Length | 2-5/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712UM)
- BRADY Brady Heat Gun for Heat-Shrink Wire Marking Sleeves (PMS-HG-1)
- CRAFTSMAN Sockets, 3/8" Drive 19mm 6 Point Shallow (CMMT43549)
- CRAFTSMAN Sockets, 3/8" Drive 11/16" SAE Deep Impa (CMMT15897)
- DRILL AMERICA #8x12" Cobalt Aircraft Extension Drill Bit (GLBCOX128)
- DRILL AMERICA 41/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X41/64)
- DRILL AMERICA 7/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X7/32)
- DRILL AMERICA #21x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1221)
- DRILL AMERICA 13/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X13/16X1/2)
- DRILL AMERICA 1/4"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX121/4)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- Drill America Extra Long Drill Bits