Shop All Jobber Length Drill Bits
Drill America
15/64in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX15/64
Zoro # G609259028
product price: $5.99
/ea
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # COHEX15/64
- Zoro # G609259028
- UPC # 887861309608
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 15/64" |
Length Class | Standard (Jobber) Length |
Overall Length | 3-7/8" |
Flute Length | 2-5/8" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Includes | 1 Drill Bit |
Point type | Split Point |
Weight | 0.4375 |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 4 Flutes, TiAlN (223-888882)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- KRAFT TOOL Fresno/Big D Weight, 5 (CC755)
- DRILL AMERICA 17/64" Cobalt Jobber Length Drill Bit (DWDCO17/64)
- DRILL AMERICA #31 Cobalt Jobber Length Drill Bit (DWDCO31)
- DRILL AMERICA 1/4" Carbide Tipped Jobber Length Drill Bit (D/ACT1/4)
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP7/64)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Overall Length: 5-1/2" (DWDP7/16)
- DRILL AMERICA #21 HSS Polished Jobber Length Drill Bit (D/AP21)
- SUPER TOOL #27 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50363)
- Drill America Jobber Length Drill Bits