Shop All High Speed Jobber Drill Bits
Drill America
15/64" HSS Polished Jobber Length Drill Bit
Mfr # DWDP15/64
Zoro # G1834238
product price: $1.35
/ea
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 15/64"
- Overall Length 3-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDP15/64
- Zoro # G1834238
- UPC # 887861018654
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 15/64" |
Overall Length | 3-7/8" |
Flute Length | 2-5/8" |
Drill Bit Size | 15/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Bright (Polished) |
Description
A polishd jobber drill that is dependable, general purpose drill used for a variety of material. Ideal for production, maintenance or portable drilling jobs. Bright finish, which provides superior chip evacuation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Set, #6-32 UNC H2 ANSI 3FL HAND HSS (15234)
- PRIME-LINE SWISS+TECH 12-in-1 Precision Multi-Tool, Stainless Steel Tools, Tool for Camping Single Pack (ST36019)
- DEWALT Circular Saw Blade, 7 1/4 in, 40 Teeth (DWAW71440)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- DRILL AMERICA #16 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN16)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-3/4" (D/AN3)
- DRILL AMERICA #5 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5)
- DRILL AMERICA 17/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP17/64)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN30)
- DRILL AMERICA #14 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP14)
- STM 318 MT5 36 OAL Extra Length Taper Shank HSS Drill (114875)
- Drill America High Speed Jobber Drill Bits