Shop All Spiral Flute Drill Bits
Drill America
15/64" HSS Heavy Duty Split Point Stub Drill Bit
Mfr # D/AST15/64
Zoro # G1951740
product price: $1.39
/ea
Sold in multiples of 12 for $16.68
$16.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 15/64 in
- Finish Black Oxide
- Overall Length 2-7/16 in
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AST15/64
- Zoro # G1951740
- UPC # 887861010535
- Country of Origin United States
- Category Spiral Flute Drill Bits
Dimensions
Size | 15/64 in |
Overall Length | 2-7/16 in |
Flute Length | 1-5/16 in |
Details
Material | High Speed Steel |
Finish | Black Oxide |
Shank Type | Round |
Style | Screw Machine/Stub |
Point Type | Split Point |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Cutting Angle | 135 Degrees |
Description
Screw machine drills (also know as stub or stubby drills) are manufactured to National Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for portable or machine drilling. Short, rugged construction performs well in a broad range of materials. Screw machine drills are popular in the automotive and construction industries. They are often used in screw machine setup where spindle clearance is limited. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1/4 Inch Router Collet Replaces Porter Cable 42999 (19692)
- BOSCH Jigsaw Blade, T-Shank, 4 In. L, PK5 (T101BR)
- STARRETT Steel Rule, Spring Tempered, 6 In, 10R Grad (C622R-6)
- INDUSTRIAL MAGNETICS MAG-MATE® AC2200WLH Power Grip Magnetic Pickup Tool 51.5 Lbs. Capacity (AC2200WLH)
- DRILL AMERICA 27/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F27/64)
- DRILL AMERICA S HSS Heavy Duty Split Point Stub Drill Bit (DWDSTS)
- DRILL AMERICA 19/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F19/64)
- DRILL AMERICA #28 HSS Heavy Duty Split Point Stub Drill Bit (DWDST28)
- DRILL AMERICA 5/32" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F5/32)
- DRILL AMERICA 9/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST9/32)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191038)
- Drill America Drill Bits