Shop All High Speed Jobber Drill Bits
Drill America
15/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN15/64
Zoro # G1834028
product price: $0.81
/ea
Sold in multiples of 12 for $9.72
$9.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 15/64"
- Overall Length 3-7/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN15/64
- Zoro # G1834028
- UPC # 887861018210
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 15/64" |
Overall Length | 3-7/8" |
Flute Length | 2-5/8" |
Drill Bit Size | 15/64" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Insulated Slotted Screwdriver 3/32 in Round (05006100001)
- MILWAUKEE TOOL 8 FT Power Cord 120 16-3 (22-64-0121)
- DRILL AMERICA 3/8" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML3/8)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 6 in. (M-206)
- DRILL AMERICA #15 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN15)
- DRILL AMERICA E HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (DWDSPE)
- DRILL AMERICA 9.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM9.00)
- DRILL AMERICA V HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDV)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- DRILL AMERICA #38 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN38)
- DRILL AMERICA 6.80mm HSS Jobber Length Drill Bit (DWDMM6.80)
- Drill America Drill Bits