Shop All Counterbores
Drill America
15/32"x5/16" Pilots for Counterbore
Mfr # DEWPIL15/32X5/16
Zoro # G1742924
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/32"
- Overall Length 2-1/8"
- Shank Dia. 5/16"
- Finish Uncoated (Bright)
- Size- Decimal 0.46875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL15/32X5/16
- Zoro # G1742924
- UPC # 887861164306
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 15/32" |
Overall Length | 2-1/8" |
Shank Dia. | 5/16" |
Size- Decimal | 0.46875 in |
Shank Size | 5/16" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 25/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E150)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 14"L, SDS Plus (HCFC2015)
- MILWAUKEE TOOL M18 FUEL 30-Degree Framing Nailer (Tool Only) (2745-20)
- DRILL AMERICA 1-1/4" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1-1/4)
- DRILL AMERICA 1"x3/8" Pilots for Counterbore (DEWPIL1X3/8)
- DRILL AMERICA 3/8"x3/32" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/8)
- DRILL AMERICA 49/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR49/64)
- DRILL AMERICA 1/4"x3/32" Pilots for Counterbore (DEWPIL1/4X3/32)
- DRILL AMERICA 33/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR33/64)
- DRILL AMERICA 1-1/2"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/2)
- DRILL AMERICA 5/8"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR5/8)
- Drill America Porting Tools & Counterbores