Shop All High Speed Steel End Mills
Drill America
15/32"x3/8" HSS 2 Flute Single End End Mill
Mfr # DWCT315
Zoro # G1757125
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 1"
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT315
- Zoro # G1757125
- UPC # 887861156080
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1" |
Milling Dia. | 15/32" |
Overall Length | 2-11/16" |
Shank Size | 3/8" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Center Cutting, Size 15/32, Shank Dia 3/8, Flute Length 1, O.A.L. 2-11/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wear Plate (40955)
- ABB Crimping Tool Die (15512SS)
- APEX TOOL GROUP Bit Holder, 5/16", 3/8", 1-1/2" (835PT-1PK)
- WARNER Drywall Bench (10329)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, End Mill Material: High Speed Steel (DWCF345)
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- DRILL AMERICA 1/2"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 1" (DWCT316)
- DRILL AMERICA 1-1/4"x3/4" HSS 4 Flute Single End End Mill (DWCF349)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Long End Mill (DWCF718)
- DRILL AMERICA 15/16"x5/8" HSS 4 Flute Single End End Mill (DWCF338)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End Long End Mill (DWCTL308)
- Drill America End Mills