Shop All Counterbores
Drill America
15/32"x1/8" HSS Aircraft Counterbore 1/4" Shank
Mfr # DEWA/CCBR15/32
Zoro # G1747167
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 15/32"
- Overall Length 2-13/16"
- Size- Decimal 0.46875 in
- Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWA/CCBR15/32
- Zoro # G1747167
- UPC # 887861128704
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 15/32" |
Overall Length | 2-13/16" |
Size- Decimal | 0.46875 in |
Shank Size | 1/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lightweight Knee Pad Sleeves, S/M (60614)
- EMPIRE LEVEL 32" & 78" True Blue Magnetic Box Level Jamb Set (EM75JAMB)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #30 (54040)
- DRILL AMERICA 25/32"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/32)
- DRILL AMERICA 1-9/16"x7/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-9/16)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- DRILL AMERICA 15/16"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR15/16)
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/8)
- DRILL AMERICA 9/16"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR9/16)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- Drill America Porting Tools & Counterbores