Shop All Extra Long Drill Bits
Drill America
15/32"x12" HSS Aircraft Extension Drill Bit, Shank Type: Round
Mfr # DWDA/CX1215/32
Zoro # G1825740
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size 15/32"
- Size 15/32"
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX1215/32
- Zoro # G1825740
- UPC # 887861044608
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 15/32" |
Size | 15/32" |
Overall Length | 12" |
Flute Length | 4-5/16" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size #8-32 (4131-81)
- CLEVELAND Screw Extractor 192 Cleveland #3 (Drill Size 5/32") (C53653)
- WESTWARD 1 in Drive Impact Socket 2 7/8 in Size 6 pt Deep Depth, Black Oxide (21WM67)
- WESTWARD Combination Wrench, SAE, 7/8in Size (33M585)
- DRILL AMERICA 11/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X11/64)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X5/8X1/2)
- DRILL AMERICA 19/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X19/32)
- DRILL AMERICA 23/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX623/64)
- DRILL AMERICA 9/16" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X9/16X1/2)
- DRILL AMERICA 7/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX127/32)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/4x8IN (50485)
- Drill America Drill Bits