Shop All Jobber Length Drill Bits
Drill America
15/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank
Mfr # ZO-GSC15/32
Zoro # G008576504
product price: $28.99
/ea
Sold in multiples of 6 for $173.94
$173.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type 3-Flat
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.4688
- Drill Bit Finish Gold Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # ZO-GSC15/32
- Zoro # G008576504
- UPC # 887861316965
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 15/32" |
Length Class | Standard (Jobber) Length |
Overall Length | 5-3/4" |
Flute Length | 4-5/16" |
Details
Item | Stepped Drill Bit |
Shank Type | 3-Flat |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Decimal Equivalent | 0.4688 |
Drill Bit Finish | Gold Oxide |
Includes | 1 Drill Bit |
Application | Acrylics, Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Inconel, Iron, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Point type | Stepped Split Point |
Description
Stepped Point Cobalt Drill Bits start easier, drill faster, increase lifespan and reduce heat compared to standard drill bits. They can be used to enlarge existing holes or to create new, smoother holes in a wide range of materials such as acrylics, steel, metal, brass and other hard metals. These drills are jobberstandard length have a 135 degree split point tip and a 3 -flat shank to prevent spinning. Product Specs: Size: 15/32, Material: Cobalt, Finish: Gold, Flute Length: 4-5/16, Overall Length: 5-3/4, Shank Type: 3-Flat, Style: Jobber, Cutting Angle: 135, Point Type: Stepped, Number of Flutes: 2, Cutting Direction: Right Hand, Decimal Equivalent: 0.4687, Metric Equivalent: 11.90498mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Portable Band Saw Blades, 14 TPI, PK5 (8010738PW145)
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- TUNGALOY Hand Scraper, HBS-15 (6822430)
- HOLEMAKER TECHNOLOGY HMT Magnet Drill Arbor MT3 1-1/4 in. Shank (103013-0323)
- DRILL AMERICA 9/64 Stepped Point Cobalt Drill Bit (ZO-GSC9/64)
- DRILL AMERICA 19/64 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC19/64)
- DRILL AMERICA 11/32 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC11/32)
- DRILL AMERICA #45 Cobalt Jobber Length Drill Bit (DWDCO45)
- DRILL AMERICA 12.50mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO12.50)
- DRILL AMERICA 23/64" Carbide Tipped Jobber Length Drill Bit (D/ACT23/64)
- CLEVELAND 118° General Purpose Jobber Length Drill Cleveland 2002 Bright HSS RHS/RHC #65 (C01830)
- Drill America Drill Bits