Shop All Reduced Shank Drill Bits
Drill America
15/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank
Mfr # KFDRSD3/8X15/32
Zoro # G1931398
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 15/32"
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDRSD3/8X15/32
- Zoro # G1931398
- UPC # 887861036955
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 15/32" |
Overall Length | 5-3/4" |
Flute Length | 4-5/16" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Drill America KFD Killer Force Drill Bits are manufactured from premium grade High-Speed Steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Manufactured from premium grade M2 high speed steel, Killer Force Drills have a heavy-duty 135° split point for self-centering and reducing thrust and 3-Flat Shank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 27-251 Broad Head Bull Pin 1-1/4" X 5/16" 13" Long (27-251)
- COLLIS WORKHOLDING HD TAP DRIVER 1 HAND TAP 3MT (70303)
- X1 TOOLS T-10 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T10-1000x24)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19032)
- DRILL AMERICA 49/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD49/64)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD21/32)
- DRILL AMERICA 1-31/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-31/64)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-5/16)
- DRILL AMERICA 13/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X13/32)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F7/8)
- DRILL AMERICA 1-9/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-9/32)
- Drill America Reduced Shank Drill Bits