Shop All Hand Reamers
Drill America
15/32" HSS Straight Flute Hand Reamer
Mfr # DWRRHD15/32
Zoro # G1830799
original price:
$33.71
7% off
new price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 5-3/4"
- Shank Type - Machining Round
- Reamer Size 15/32"
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD15/32
- Zoro # G1830799
- UPC # 887861146784
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 2-7/8" |
Overall Length | 5-3/4" |
Reamer Size | 15/32" |
Size | 15/32" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 15/32, O.A.L. 2-7/8, Flute Length 5-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- WIHA Insulated Phillips Screwdriver #2 Round (30704)
- BON TOOL Bon 84-935 Boots, Overshoe, Size 17 (Pr) (84-935)
- CRAFTSMAN Wrenches, 5/8" Standard SAE Combination (CMMT44697)
- DRILL AMERICA 3/16" HSS Straight Flute Hand Reamer (DWRRHD3/16)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Reamer (DWRRHD3/4)
- DRILL AMERICA 15/16" HSS Straight Flute Hand Reamer (DWRRHD15/16)
- DRILL AMERICA G HSS Adjustable Reamer 27/32" - 15/16" (DWRRADJG)
- DRILL AMERICA 25/32" HSS Spiral Flute Hand Reamer (DWRRHDSP25/32)
- DRILL AMERICA 5/8" HSS Straight Flute Hand Reamer (DWRRHD5/8)
- DRILLCO 3/4, HAND REAMER SPIRAL FLUTE - 4450E (445E148)
- Drill America Hand Reamers