Shop All High Speed Jobber Drill Bits
Drill America
15/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2
Mfr # DWDN15/32
Zoro # G1833215
product price: $3.45
/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 15/32"
- Overall Length 5-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN15/32
- Zoro # G1833215
- UPC # 887861018364
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 15/32" |
Overall Length | 5-3/4" |
Flute Length | 4-5/16" |
Drill Bit Size | 15/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWE3)
- CEDARBERG Opti-Shield, 9" X 9", Polycarbonate, OSHA (8550-420)
- VERMONT GAGE Pin Gage, Minus, 0.045 In, Black (911204500)
- MITUTOYO Digit Micrometer 4Pcs Set (193-916)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (D/AN17/32)
- DRILL AMERICA I HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDI)
- DRILL AMERICA #47 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN47)
- DRILL AMERICA #9 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN9)
- DRILL AMERICA #40 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN40)
- DRILL AMERICA 5/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/64)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/16)
- Drill America High Speed Jobber Drill Bits