Shop All High Speed Jobber Drill Bits
Drill America
15/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD15/32
Zoro # G1811348
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 15/32"
- Overall Length 5-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD15/32
- Zoro # G1811348
- UPC # 887861036870
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 15/32" |
Overall Length | 5-3/4" |
Flute Length | 4-5/16" |
Drill Bit Size | 15/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL 42031 Type 16-Ub Brad Point Magnum Super Premium Drill Bit (14 Piece) (42031)
- URREA Amber Screwdriver 3/16X6" Cabinet (9634)
- MILWAUKEE TOOL M18 1-1/4 SDS+ Rotary, M18 XC6.0 Batt (2916-22, 48-11-1865)
- DEFENSEGUARD Adjustable Oil Filter Pliers Set (DE79509)
- DRILL AMERICA X HSS Black Oxide Jobber Length Drill Bit (DWDNX)
- DRILL AMERICA 1.00mm HSS Jobber Length Drill Bit (DWDMM1.00)
- DRILL AMERICA 19/64" HSS Polished Jobber Length Drill Bit (DWDP19/64)
- DRILL AMERICA J HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDJ)
- DRILL AMERICA 25/64" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25/64)
- DRILL AMERICA 7.60mm HSS Jobber Length Drill Bit (DWDMM7.60)
- DRILL AMERICA #81 HSS Black Oxide Jobber Length Drill Bit (DWDN81)
- Drill America Drill Bits