Shop All Counterbores
Drill America
15/16"x7/16" Pilots for Counterbore
Mfr # DEWPIL15/16X7/16
Zoro # G1742136
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16"
- Overall Length 2-5/8"
- Shank Dia. 7/16"
- Shank Type Round
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL15/16X7/16
- Zoro # G1742136
- UPC # 887861164788
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 15/16" |
Overall Length | 2-5/8" |
Shank Dia. | 7/16" |
Size- Decimal | 0.9375 in |
Shank Size | 7/16" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33146)
- DRILL AMERICA 13/64" Solid Carbide Drill Bit (DMOD13/64)
- URREA 7/8" Full polished 12-point combination wrench (1228)
- TIMBER TUFF Timber Tuff TMB-10DC 10 in. Curved Draw Shave (TMB-10DC)
- DRILL AMERICA #2 .085mm Machine Screw Solid Counterbore (DEWCBRSOL2)
- DRILL AMERICA 1-15/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-15/16)
- DRILL AMERICA 13/32"x3/16" Pilots for Counterbore (DEWPIL13/32X3/16)
- DRILL AMERICA 19/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR19/32)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- DRILL AMERICA 7/16"x1/8" Pilots for Counterbore (DEWPIL7/16X1/8)
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/8)
- Drill America Counterbores