Shop All Counterbores
Drill America
15/16"x5/16" Pilots for Counterbore
Mfr # DEWPIL15/16X5/16
Zoro # G1745128
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 15/16"
- Overall Length 2-1/8"
- Shank Dia. 5/16"
- Finish Uncoated (Bright)
- Size- Decimal 0.9375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWPIL15/16X5/16
- Zoro # G1745128
- UPC # 887861164764
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 15/16" |
Overall Length | 2-1/8" |
Shank Dia. | 5/16" |
Size- Decimal | 0.9375 in |
Shank Size | 5/16" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Packing Hook, Rigid, No. 11, 10-1/8" L (AX1226)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3BRFG)
- PROTO 1/4" Drive, Metric 11mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4711MCF)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 21/64 (C69356)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- DRILL AMERICA 13/16"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR13/16)
- DRILL AMERICA 1-15/16"x7/16" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-15/16)
- DRILL AMERICA 23/64"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR23/64)
- DRILL AMERICA 1/2"x3/8" Pilots for Counterbore (DEWPIL1/2X3/8)
- DRILL AMERICA 7/8"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR7/8)
- KODIAK CUTTING TOOLS #5/16 Counterbores On Size Capscrew Style (5495721)
- Drill America Porting Tools & Counterbores