Shop All Annular Cutters
Drill America
15/16"x2" HSS Annular Cutter
Mfr # DWC5-530-230
Zoro # G1738155
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 15/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-230
- Zoro # G1738155
- UPC # 887861000581
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 15/16" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Flat Bottom Drill Bit, 10.00 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3331000)
- MILWAUKEE TOOL M18 FUEL 30-Degree Framing Nailer Kit (2745-21)
- KRAFT TOOL Replacement Blade for Wallscraper, 22" (DC388)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (31D023)
- DRILL AMERICA 15/16"x1" HSS Annular Cutter (DWC5-530-130)
- DRILL AMERICA 5/8" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-116)
- DRILL AMERICA Pilot for 1" Carbide Tipped Annular Cutter (CTC5-530-905)
- DRILL AMERICA 1-3/16"x2" HSS Annular Cutter (DWC5-530-242)
- DRILL AMERICA 2"x1" Carbide Tipped Annular Cutter (CTC5-530-181)
- DRILL AMERICA 13/16"x1" Carbide Tipped Annular Cutter (CTC5-530-124)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 3/16 Dia, 1 D (63134301108)
- Drill America Annular Cutters