Shop All Counterbores
Drill America
15/16"x1/4" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR15/16
Zoro # G1741594
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/16"
- Overall Length 6-1/8"
- Size- Decimal 0.9375 in
- Finish Uncoated (Bright)
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR15/16
- Zoro # G1741594
- UPC # 887861129374
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 15/16" |
Overall Length | 6-1/8" |
Size- Decimal | 0.9375 in |
Shank Size | 3/4" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY Kit (2822-22)
- PROTO Power Bit, SAE, 1/4", Hex, T10, 6", S2 Steel (J60666)
- ASTRO PNEUMATIC SKT SET EXTENSION 10 PC TORQUE LIMITING (AO78810)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- DRILL AMERICA 55/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR55/64)
- DRILL AMERICA 17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR17/32)
- DRILL AMERICA 5/32"x3/32" Pilots for Counterbore (DEWPIL5/32X3/32)
- DRILL AMERICA 7/8"x7/16" Pilots for Counterbore (DEWPIL7/8X7/16)
- DRILL AMERICA 7/16"x1/4" Pilots for Counterbore (DEWPIL7/16X1/4)
- DRILL AMERICA 1/2"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/2)
- GARANT Counterbore Set in a Case, 6 Pieces, Type: DM (156420 DM)
- Drill America Counterbores