Shop All Annular Cutters
Drill America
15/16"x1" HSS Annular Cutter
Mfr # DWC5-530-130
Zoro # G1738067
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 15/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-130
- Zoro # G1738067
- UPC # 887861000314
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 15/16" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 15/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N160)
- KO-KEN Socket TORXPLUS 10EPL Low Profile 36mm 1/2 Sq. Drive (4425-10EPL)
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50839)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16592 (16592)
- DRILL AMERICA 15/16"x2" HSS Annular Cutter (DWC5-530-230)
- DRILL AMERICA Annular Cutter Set (DWC5-530-502)
- DRILL AMERICA Pilot for 2" HSS Premium Annular Cutter (DWC5-530-915)
- DRILL AMERICA 1-1/8"x2" HSS Annular Cutter (DWC5-530-239)
- DRILL AMERICA 1-3/4"x3" Carbide Tipped Annular Cutter (CTC5-530-369)
- DRILL AMERICA Pilot for 3" Premium Annular Cutter (DWC5-530-925)
- SLUGGER BY FEIN Annular Cutter, Carbide, 1-13/16 x 3In (63127631110)
- Drill America Annular Cutters