Shop All Extra Long Drill Bits
Drill America
15/16" x 12" HSS Extra Long Drill Bitwith 1/2" Shank
Mfr # DWDDL12X15/16X1/2
Zoro # G805900977
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15/16"
- Shank Dia. 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X15/16X1/2
- Zoro # G805900977
- UPC # 887861307987
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 15/16" |
Shank Dia. | 1/2" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 1/2" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS-plus(R) Speed Clean(TM) Dust Extraction Bit 3/8 In. x 9 In. (HCD2061)
- J.W. WINCO GN451-40-40-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-40-M8-EE-55)
- DEWALT 1-1/2" Heavy-Duty Self-Feed Bit (DW1634)
- H & H INDUSTRIAL PRODUCTS 22 Piece Assorted Indicator Point Kit (4-48) (4400-0050)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/16)
- DRILL AMERICA #30x6" HSS Aircraft Extension Drill Bit (DWDA/CX630)
- DRILL AMERICA 27/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1227/64)
- DRILL AMERICA 1/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/16)
- DRILL AMERICA #55x6" HSS Aircraft Extension Drill Bit (DWDA/CX655)
- DRILL AMERICA 59/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X59/64)
- DRILL AMERICA #52x6" Cobalt Aircraft Extension Drill Bit (GLBCOX652)
- Drill America Drill Bits