Shop All Taper Pin Reamers
Drill America
15/16" to 1-1/2" Ball Joint Taper Reamer
Mfr # DWRBJR15/16
Zoro # G1752986
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Tapered
- Small End Dia. 15/16"
- Large End Dia. 1-1/2"
- Shank Dia. 1/2"
- Flute Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRBJR15/16
- Zoro # G1752986
- UPC # 887861293068
- Country of Origin China
- Category Taper Pin Reamers
Dimensions
Small End Dia. | 15/16" |
Large End Dia. | 1-1/2" |
Shank Dia. | 1/2" |
Flute Length | 4-1/2" |
Overall Length | 6-1/2" |
Size | 15/16" to 1-1/2" |
Taper Size | 1-1/2 per Foot |
Reamer Size | 15/16" to 1-1/2" |
Details
Flute Type | Tapered |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Item | Ball Joint Reamer |
Taper Angle Per Side | 7.15 Degrees |
Description
High Speed Steel Ball Joint Taper Reamers are for use in enlarging or deburring tapered holes. They are commonly used in ball joint studs and tie-rod ends. Ball Joint Taper Reamers can also be used in a 1/2" chuck by simply removing the T-handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Coaxial, Vacuum Hose Assembly (94941)
- PELICAN O-Ring Lid for 1200/1300 (1203)
- TEKTON 13 Inch 2-Rail Storage Tray (OSC72000)
- PROTO 3/8 in Drive, 1/2" Spline SAE Socket, 12 Points (J5216SPL)
- DRILL AMERICA #6 HSS Straight Flute Taper Pin Reamer (DWRRTP6)
- DRILL AMERICA #10 HSS Spiral Flute Taper Pin Reamer (DWRRTPS10)
- DRILL AMERICA #8 HSS Straight Flute Taper Pin Reamer (DWRRTP8)
- DRILL AMERICA #6/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS6/0)
- DRILL AMERICA #12 HSS Spiral Flute Taper Pin Reamer (DWRRTPS12)
- DRILL AMERICA #4/0 HSS Straight Flute Taper Pin Reamer (DWRRTP4/0)
- DRILL AMERICA #9 HSS Spiral Flute Taper Pin Reamer (DWRRTPS9)
- Drill America Taper Pin Reamers