Shop All Hand Reamers
Drill America
15/16" HSS Straight Flute Hand Reamer
Mfr # DWRRHD15/16
Zoro # G1825506
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 10-1/4"
- Shank Type - Machining Round
- Finish - Machining Bright (Uncoated)
- Reamer Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD15/16
- Zoro # G1825506
- UPC # 887861146968
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 5-1/8" |
Overall Length | 10-1/4" |
Size | 15/16" |
Reamer Size | 15/16" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 15/16, O.A.L. 5-1/8, Flute Length 10-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 10-1/4 In L, Circular (1VTY6)
- KNIPEX Automatic Wire Strippers, 8" Self-Adusti (12 40 200)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2378XL)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1-1/4in Size (88240)
- DRILL AMERICA 1" HSS Straight Flute Hand Reamer (DWRRHD1INCH)
- DRILL AMERICA 5/16" HSS Straight Flute Hand Reamer (DWRRHD5/16)
- DRILL AMERICA 3/4" HSS Straight Flute Hand Reamer (DWRRHD3/4)
- DRILL AMERICA 1-1/2" HSS Spiral Flute Hand Reamer (DWRRHDSP1-1/2)
- DRILL AMERICA 1-5/16" HSS Straight Flute Hand Reamer (DWRRHD1-5/16)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- BIG HORN 1/8 Inch to 5/8 Inch Range Repairman's Taper Reamer (19261)
- Drill America Hand Reamers