Shop All Hand Reamers
Drill America
15/16" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP15/16
Zoro # G1812459
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 10-1/4"
- Shank Type - Machining Round
- Material - Machining High Speed Steel
- Reamer Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRHDSP15/16
- Zoro # G1812459
- UPC # 887861147255
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 5-1/8" |
Overall Length | 10-1/4" |
Reamer Size | 15/16" |
Size | 15/16" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Material - Machining | High Speed Steel |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Description
HSS, Hand Reamer, Size 15/16, O.A.L. 5-1/8, Flute Length 10-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5322100)
- JAMESON Tool Pouch, Tool Pouch, Leather (32-12)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3508)
- FEIN Polishing Buff, 9/16 x 6 In., Soft (63723014019)
- DRILL AMERICA 17/32" HSS Spiral Flute Hand Reamer (DWRRHDSP17/32)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Reamer (DWRRHDSP3/8)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Reamer (DWRRHDSP3/4)
- DRILL AMERICA 7/A HSS Adjustable Reamer 9/32" - 5/16" (DWRRADJ7/A)
- DRILL AMERICA 41/64" HSS Straight Flute Hand Reamer (DWRRHD41/64)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- Drill America Reamers