Shop All Drill Bit Blanks
Drill America
15/16" HSS Jobber Length Drill Bit Blank
Mfr # DWDBL15/16
Zoro # G1731225
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Finish Uncoated (Bright)
- Material High Speed Steel
- Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDBL15/16
- Zoro # G1731225
- UPC # 887861029605
- Country of Origin China
- Category Drill Bit Blanks
Dimensions
Size-Diameter | 15/16" |
Size | 15/16" |
Details
Item | Jobber Blank |
Shank Type | Round |
Finish | Uncoated (Bright) |
Material | High Speed Steel |
Description
Jobber length drill blank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 21mm- [13/16-"] (86074)
- EAGLE TOOL US Drill Bit Extension, 1/4" Hex, 54" L (ETX25054)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 3-3/4in (49-56-0203)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH3 1/2-13UNC (342621)
- DRILL AMERICA 9/16" HSS Jobber Length Drill Bit Blank (DWDBL9/16)
- DRILL AMERICA 3/4" HSS Jobber Length Drill Bit Blank (DWDBL3/4)
- DRILL AMERICA 5/8" HSS Jobber Length Drill Bit Blank (DWDBL5/8)
- DRILL AMERICA 1/2" HSS Jobber Length Drill Bit Blank (DWDBL1/2)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Blank Set (DWD29J-DB-SET)
- WESTWARD 26pc. 135 Degrees Drill Bit Set (6NTA6)
- Drill America Tool Blanks