Shop All Taper Shank Drill Bits
Drill America
15/16" HSS 3MT Taper Shank Drill Bit
Mfr # DWDTS15/16
Zoro # G1931608
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 15/16"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS15/16
- Zoro # G1931608
- UPC # 887861048477
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 15/16" |
Overall Length | 10-3/4" |
Flute Length | 6-1/8" |
Shank Size | 3MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14559)
- HYDE Shaver, Wallpaper (33100)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502169210)
- WESTWARD 1/2 in Drive Impact Socket 23 mm Size 6 pt Deep Depth, Black Oxide (5DFP3)
- DRILL AMERICA 1-7/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-7/16-3MT)
- DRILL AMERICA 35/64" Carbide Tipped 2MT Taper Shank Drill Bit (DWDTSCT35/64)
- DRILL AMERICA 1-29/32" HSS 5MT Taper Shank Drill Bit (DWDTS1-29/32)
- DRILL AMERICA 1-9/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-9/16)
- DRILL AMERICA 17/32" HSS 1MT Taper Shank Drill Bit (DWDTS17/32-1MT)
- DRILL AMERICA 13/16" HSS 3MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO13/16)
- DRILL AMERICA 1-5/64" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/64-3MT)
- Drill America Drill Bits