Shop All Bridge Reamers
Drill America
15/16" HSS 1/2" Straight Shank Bridge Reamer
Mfr # DWRRBSS15/16
Zoro # G1749346
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Polished)
- Shank Dia. 1/2"
- Flute Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRBSS15/16
- Zoro # G1749346
- UPC # 887861150682
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1/2" |
Flute Length | 5" |
Overall Length | 6-7/8" |
Reamer Size | 15/16" |
Details
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Polished) |
Material - Machining | High Speed Steel |
Item | Bridge Reamer |
Description
Bridge reamers are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Three symmetrically places flats on shank provide positive grip in portable electric and pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TOOLS 9LN The Original 9 Long Nose Locking Plier (1502L3)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/16 (C22701)
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #51 (C66105)
- DRILL AMERICA 1-1/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS1-1/16)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer (DWRRBSS3/8)
- DRILL AMERICA 7/8" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS7/8)
- DRILL AMERICA 1-11/16" HSS 4MT Spiral Flute Bridge Reamer (DWRRB1-11/16)
- DRILL AMERICA 3/4" Hex Shank Bridge Reamer (DWRRB3/4HEX)
- DRILL AMERICA HSS Bridge/Construction Reamer Set - 5 Piece, 1/2" Shank Wooden Case (KFDRBSS5PC-SET)
- DRILL AMERICA 1" HSS 1/2" Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS1INCH)
- Drill America Reamers