Shop All Bridge Reamers
Drill America
15/16" Hex Shank Bridge Reamer 6-7/8"OAL
Mfr # DWRRB15/16HEX
Zoro # G1749370
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Flute Type Straight
- Finish - Machining Bright (Polished)
- Shank Dia. 1-3/4"
- Overall Length Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRB15/16HEX
- Zoro # G1749370
- UPC # 887861150996
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-3/4" |
Flute Length | 5" |
Overall Length | Standard |
Reamer Size | 15/16" |
Point Dia. | 43/64" |
Details
Shank Type - Machining | Hex |
Flute Type | Straight |
Finish - Machining | Bright (Polished) |
Material - Machining | High Speed Steel |
Item | Bridge Reamer |
Description
Hex shank bridge reamers with a polished finish are HSS and are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .1455 HSS Chucking Reamer Straight Flute Straight Shank (5474634)
- MILWAUKEE TOOL 3 pc. Cobalt Step Bit Set (48-89-9291)
- DICKIES 12" Work Bag (57084)
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 8 pt Standard Depth, Black Oxide (J10026S)
- DRILL AMERICA 1-5/16" Hex Shank Bridge Reamer (DWRRB1-5/16HEX)
- DRILL AMERICA 13/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB13/16HEX)
- DRILL AMERICA 1-1/4" Hex Shank Bridge Reamer (DWRRB1-1/4HEX)
- DRILL AMERICA 3/4" Magnetic Hex Shank Bridge Reamer (DWRRB3/4HEX-MAG)
- DRILL AMERICA HSS 1/2" Straight Shank Bridge Reamer Set - 12 Piece (DWRRBSS-SET)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/8)
- ZORO SELECT Construction Reamer, 3/4 In., 6-7/8 In. L (13H823)
- Drill America Bridge Reamers