Shop All Hole Saws
Drill America
15/16" Carbide Tipped Hole Cutter 1" Depth of Cut
Mfr # CTH0937
Zoro # G1754027
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1"
- Shank Size 1/2"
- Hole Saw Product Grouping Carbide Tipped Hole Cutter, 1" Depth
- Cutting Depth 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # CTH0937
- Zoro # G1754027
- UPC # 887861226059
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1" |
Shank Size | 1/2" |
Saw Dia. | 15/16" |
Cutting Depth | 1" |
Details
Tooth Material | Carbide Tipped |
Hole Saw Product Grouping | Carbide Tipped Hole Cutter, 1" Depth |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Works like an annular cutter, except no magnetic drill needed! Carbide tipped hole cutters are good for cutting stainless steel, cast iron, iron, sheet metal and copper. It also works well with abrasive materials like high density resin and metal plates. Has auto ejecting slug and can cut over 300 holes in stainless steel plate. Comes with Pilot Drill and Hex Key.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Tool Station for PACKOUT Wall-Mounted Storage (48-22-8343)
- DRILL AMERICA 2"-4-1/2 Carbon Steel Hex Die (DWTSH2-4-1/2)
- OTC Retaining Ring Pliers, 1-1/16" Spread (7313)
- TECHNIKS Double Angle Collet, DA180, 7/16 in. (01618-7/16)
- DRILL AMERICA 2-7/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2437)
- DRILL AMERICA 1-3/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1187)
- DRILL AMERICA 3-1/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3125)
- DRILL AMERICA 2-3/8" Bimetal Hole Saw (DMS04-1060)
- DRILL AMERICA 6" Bimetal Hole Saw (DMS04-1152)
- DRILL AMERICA 4-1/16" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4062)
- AMERICAN SAW & MFG Lenox Hole Saw Kit, 9-Piece, Bi-Metal (30856C600L)
- Drill America Hole Saws & Cutters