Shop All Construction Reamers
Drill America
15/16" 3MT Straight Flute Car Reamer
Mfr # DWRCARST15/16
Zoro # G1751945
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Finish - Machining Bright (Uncoated)
- Material - Machining High Speed Steel
- Flute Type Straight
- Flute Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRCARST15/16
- Zoro # G1751945
- UPC # 887861151115
- Country of Origin China
- Category Construction Reamers
Dimensions
Overall Length | 5" |
Flute Length | 5" |
Reamer Size | 15/16" |
Shank Dia. | 3MT |
Details
Item | Car Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Shank Type - Machining | Taper |
Description
15/16" 3MT Straight Flute Car Reamer, DWRCARST15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1456)
- INNOVATIVE COMPONENTS Snap Lock Four Knob, 1/4" Thread Size, 1-3/4" Dia. (GNH1-HEX4P4----)
- M.A. FORD Set, 3/16, 1/4, 3/8, 1/2, 5/8, 3/4, 1x82 (64100072)
- WESTWARD 3.10mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN3)
- DRILL AMERICA 1-3/16" 3MT Spiral Flute Car Reamer (DWRCAR1-3/16)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- DRILL AMERICA 1" 3MT Straight Flute Car Reamer (DWRCARST1INCH)
- DRILL AMERICA 7/16" 2MT Spiral Flute Car Reamer (DWRCAR7/16)
- DRILLCO 1-1/2, Spiral Flute Hex Nut Shank Bridge Reamer (429A232)
- DRILLCO 11/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF144)
- DRILLCO 27/32 High Sp Fl NITRO Construction Reamer (428N154)
- Drill America Construction Reamers