Shop All Construction Reamers
Drill America
15/16" 3MT Spiral Flute Car Reamer
Mfr # DWRCAR15/16
Zoro # G1749565
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5"
- Finish - Machining Bright (Uncoated)
- Reamer Size 15/16"
- Flute Length 5"
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRCAR15/16
- Zoro # G1749565
- UPC # 887861151184
- Country of Origin China
- Category Construction Reamers
Dimensions
Overall Length | 5" |
Reamer Size | 15/16" |
Flute Length | 5" |
Shank Dia. | 3MT |
Details
Item | Car Reamer |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Shank Type - Machining | Taper |
Material - Machining | High Speed Steel |
Description
15/16" 3MT Spiral Flute Car Reamer, DWRCAR15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Box End Wrench, Metric, 10mm Head Sz, 12 pt (21010)
- FREUD Finger Pull Door Lip Bit, 1-3/4" dia. (99-064)
- STEELMAN Diamond Tipped Low Profile PH0 Phillips Screwdriver (78948)
- CLEVELAND 60PC CLE-MAX™ Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC #1-#60 (C00934)
- DRILL AMERICA 7/16" 2MT Spiral Flute Car Reamer (DWRCAR7/16)
- DRILL AMERICA 1" 3MT Straight Flute Car Reamer (DWRCARST1INCH)
- DRILL AMERICA 15/16" 3MT Straight Flute Car Reamer (DWRCARST15/16)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- DRILLCO 7/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX156)
- DRILLCO 1/4, Spiral Flute 1/4" Shank NITRO Construction Reamer (427N116)
- DRILLCO 5/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX140)
- Drill America Construction Reamers