Shop All Hand Taps
Drill America
15/16"-20 HSS Plug Hand Tap
Mfr # DWTST15/16-20P
Zoro # G1827000
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Style Plug
- Tap Dimension Type UNS Plug Tap, Special Size
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTST15/16-20P
- Zoro # G1827000
- UPC # 887861089814
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 15/16"-20 |
Tap Dimension Type | UNS Plug Tap, Special Size |
Details
Tap Style | Plug |
Item | High Speed Steel Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS, Tap, Size: 15/16-20, 15/16" Plug Special Tap Decimal Equivalent: .9375-20 HSS Plug Tap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Screw Extractor Set, 6pc, Square Flute #1, #2, #3, #4, #5 and #6 (73214)
- MARSHALLTOWN Pry Bars, Pry Bar, 56 In. L, 3-1/4 In. W (10453)
- PRO-GRADE TOOLS Double-Ended Nail Puller, 11" (63111)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x12IN (50572)
- DRILL AMERICA 1"-20 HSS Plug Hand Tap (DWTST1-20P)
- DRILL AMERICA 1-3/8"-8 HSS Plug Hand Tap (DWTST1-3/8-8P)
- DRILL AMERICA 13/32"-32 HSS Plug Hand Tap (DWTST13/32-32P)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1/2"-13 (T/A54728)
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Taper Tap (T/A54846)
- DRILL AMERICA m4x.7 HSS Metric 4 Flute Plug Hand Tap, Finish: Uncoated (Bright) (DWTP4X.7)
- DRILL AMERICA m20x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP20X1.5)
- Drill America Hand Taps