Shop All Carbide-Tipped Drill Bits
Drill America
#15 Solid Carbide Drill Bit
Mfr # DMOD15
Zoro # G1948776
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #15
- Overall Length 2-3/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMOD15
- Zoro # G1948776
- UPC # 887861046671
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #15 |
Overall Length | 2-3/4" |
Flute Length | 1-5/8" |
Drill Bit Size | #15 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 10", 1-1/8" Cap., Black (1NYB3)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (40482)
- HYDE 4-1/2" Value Series Flexible Joint Knife (04701)
- WESTWARD 2-7/8" HSS Bright Jobber Length Drill Bit (6NRX2)
- DRILL AMERICA #13 Solid Carbide Drill Bit (DMOD13)
- DRILL AMERICA #17 Solid Carbide Drill Bit (DMOD17)
- DRILL AMERICA #11 Solid Carbide Drill Bit (DMOD11)
- DRILL AMERICA #48 Solid Carbide Drill Bit (DMOD48)
- DRILL AMERICA 21/64" Solid Carbide Drill Bit (DMOD21/64)
- DRILL AMERICA 5/16" Solid Carbide Drill Bit (DMOD5/16)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421075)
- Drill America Carbide-Tipped Drill Bits