Shop All Drill Bit Sets
Drill America
15 Piece Quick Change Hex Shank Drill Bit Set, 1/16in - 1/2in
Mfr # KFDHEX15-PC
Zoro # G710548424
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Finish - Machining Black and Gold
- Drill Bit Point Angle 135
- Number of Pieces 15
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFDHEX15-PC
- Zoro # G710548424
- UPC # 887861309431
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Shank Size | 1/4" |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Black and Gold |
Drill Bit Point Angle | 135 |
Number of Pieces | 15 |
Shank Type | Hex |
Cutting Direction | Right Hand |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood |
Number of Flutes | 2 |
Color | Black and Gold |
Point Type | Split Point |
Description
Sizes included are 13/32in, 7/16in, 15/32in and 1/2in with 3/8in reduced shank A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 1-3/4In (600019CF)
- PRESCO Marking Flag, Blue, Water Line, PVC, PK100 (4521BW62-200)
- WILLIAMS Williams Structural Box Wrench, Offset, 1-1/8" (8907A)
- CHANNELLOCK RT-3 3pc Retaining Ring Set (RT-3)
- DRILL AMERICA 1/16"-1/2"x64thsPc. HSS Drill Bit Set, Shank Size: 3/8" (DWD29JX3/8-SET)
- DRILL AMERICA 9/16-1"x16ths 8Pc. Cobalt Reduce Shank Drill Bit Set (DWD1008-CO-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD833SD-SET)
- DRILL AMERICA 115J Hs Polished Drill Set (D/A115J-P-SET)
- DRILL AMERICA #61 - 80 HSS Jobber Drill Bit Set (D/A20J-SET)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. Cobalt Jobber Length Drill Bit Set (DWD21J-CO-SET)
- DRILL AMERICA 29 Piece HSS Black and Gold Contractor Drill Bit Set with 3-Flat Shank, 1/16" - 1/2" (KFD29J-3F-PC)
- Drill America Drill Bit Sets