Shop All Jobber Length Drill Bits
Drill America
15 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/2in, Plastic Case
Mfr # COHEX15-SET
Zoro # G809259033
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Application Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass
- Weight 2
- Includes Drill Bit Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # COHEX15-SET
- Zoro # G809259033
- UPC # 887861316545
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 15 Piece Set |
Details
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Weight | 2 |
Includes | Drill Bit Set |
Description
15 Piece Set in Plasitc CaseDesigned for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Safety Ceramic Blade Box Cutter, 5.5", Green (16475)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- STARRETT Hardened Stl Contact Point, 9/32" Length (PT05473)
- CRAFTSMAN Blow Gun Kit (CMXZTSG1140NB)
- DRILL AMERICA 29 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/2in, Plastic Case (COHEX29-SET)
- DRILL AMERICA 13 Piece Cobalt Quick Change Hex Shank Drill Bit Set, 1/16in - 1/4in, Plastic Case (COHEX13-SET)
- DRILL AMERICA 29/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO29/64)
- DRILL AMERICA 13/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX13/64)
- DRILL AMERICA 25/64" HSS Polished Jobber Length Drill Bit (D/AP25/64)
- DRILL AMERICA 5/32" HSS Polished Jobber Length Drill Bit, Drill Bit Point Angle: 118 Degrees (D/AP5/32)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 3.30mm (C71238)
- Drill America Drill Bits