Shop All High Speed Jobber Drill Bits
Drill America
#15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16
Mfr # D/ASP15
Zoro # G1837677
product price: $1.49
/ea
Sold in multiples of 12 for $17.88
$17.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #15
- Overall Length 3-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ASP15
- Zoro # G1837677
- UPC # 887861004381
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | #15 |
Overall Length | 3-3/8" |
Flute Length | 2-3/16 |
Drill Bit Size | #15 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 5 Pieces, Push (1180)
- K-TOOL INTERNATIONAL Mangnetic Tool Box Accessory (KTI72460)
- CHAMPION CUTTING TOOL CHAMPION CARBON BRUSH 7X11 SOLD AS PAIR (RB3037)
- RUKO Step Drill Size 9, 7/8" - 1-1/8" (101709)
- DRILL AMERICA #14 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP14)
- DRILL AMERICA .45mm HSS Jobber Length Drill Bit (DWDMM.45)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN25/64)
- DRILL AMERICA 1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/4)
- DRILL AMERICA #43 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP43)
- DRILL AMERICA 19/64" HSS Split Point Jobber Length Drill Bit, Flute Length: 3-1/16" (DWDSP19/64)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.185 (300 13)
- Drill America High Speed Jobber Drill Bits