Shop All High Speed Jobber Drill Bits
Drill America
#15 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDN15
Zoro # G1822609
product price: $0.66
/ea
Sold in multiples of 12 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #15
- Overall Length 3-3/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN15
- Zoro # G1822609
- UPC # 887861016988
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #15 |
Overall Length | 3-3/8" |
Flute Length | 2-3/16 |
Drill Bit Size | #15 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 8.0mm, Solid, Ergo, Ins, 5 in. (32221)
- BOSCH Hammer Masonry Drill, 7/32in, Carbide Tip (HCBG05T)
- KRAFT TOOL Elite Series Stainless, 9-1/2"x3-1/2 (PLE628K)
- STANLEY Riveter, Medium Duty Right Angle, Steel (MR33C)
- DRILL AMERICA 15/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/32)
- DRILL AMERICA 23/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD23/64)
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN36)
- DRILL AMERICA #62 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN62)
- DRILL AMERICA #10 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN10)
- DRILL AMERICA 7/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 3-3/4" (DWDSP7/32)
- L.H. DOTTIE L.H. Dottie 29/64'' High Speed Steel Drill (Carded) (HS29C)
- Drill America Drill Bits