Shop All Carbide Burs
Drill America
1/4"x5/8" Tree Radius End Carbide Burr 1/4 Shank
Mfr # DULSF1
Zoro # G1750335
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Tree
- Trade Number SF-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSF1
- Zoro # G1750335
- UPC # 887861119061
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Tree |
Trade Number | SF-1 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Q.Silver 6" Grip 15H P150 (2B-611-150)
- ZORO SELECT Quick Change Disc, Non-Woven, 2" dia. (78072775324)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252839116)
- WEILER 4" Tiger Paw Abrasive Flap Disc, Flat (TY27), 60Z, 5/8" (51102)
- DRILL AMERICA 1/8"x1/4" SH41 Flame Carbide Burr 1/8" Shank (DULSH41)
- DRILL AMERICA 3/8"x1-1/16" Cone Radius End Carbide Burr 1/4" Shank 6"OAL (DULSL3X6)
- DRILL AMERICA 1/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB1A)
- DRILL AMERICA 1/8"x1/4" SG41 Tree Carbide Burr 1/8" Shank (DULSG41)
- DRILL AMERICA 5/8"x1-3/16" Cone Carbide Burr 1/4" Shank (DULSL5)
- DRILL AMERICA 1/2"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB5)
- KODIAK CUTTING TOOLS SD-40 Type SD Carbide Bur Round Ball Nose Double Cut (5560255)
- Drill America Carbide Burs