Shop All Carbide Burs
Drill America
1/4"x5/8" Tree Radius End Carbide Burr 1/4" Shank 6"OAL
Mfr # DULSF1X6
Zoro # G1750789
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Trade Number SF-1
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSF1X6
- Zoro # G1750789
- UPC # 887861119702
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 6" |
Details
Cutting Edge Type | Double Cut |
Trade Number | SF-1 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Thread Mini Flap Wheel 2x1x1/4 - 20 In. (69957339723)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 60G (11416)
- VSM Abrasive Belt, 120 Grit, AO, 8 x 107", PK10, Coated, 8" W, 107" L, 120 Grit, Fine, Aluminum Oxide (108996)
- MEGUIARS AUTOMOTIVE 6" Soft Buff DA Foam Cutting Disc (DFC6)
- DRILL AMERICA 3/16"x1/4" Inverted Cone Carbide Burr 1/8" Shank (DULSN53)
- DRILL AMERICA 1/4"x5/8" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG1X6)
- DRILL AMERICA 3/16"x5/8" Cylindrical Carbide Burr 3/16" Shank (DULSA81)
- DRILL AMERICA 1/8"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB12)
- DRILL AMERICA 3/16"x5/16" Oval Carbide Burr 1/4 Shank (DULSE11)
- DRILL AMERICA 1/4"x5/8" Cone Carbide Burr 1/4" Shank (DULSL1)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/2 (M40529)
- Drill America Carbide Burs