Shop All Carbide Burs
Drill America
1/4"x5/8" Flame Carbide Burr 1/4 Shank
Mfr # DULSH1
Zoro # G1750195
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Flame Miniature
- Trade Number SH-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DULSH1
- Zoro # G1750195
- UPC # 887861119238
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Flame Miniature |
Trade Number | SH-1 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 2" Type R Silicon Carbide, Compact Grain Quick-Lok Disc, 240 Grit (31659-8)
- FLEX-HONE TOOL GBD314400 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD314400)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8, 1/8 Shank (310-002222)
- SAIT Type 1 Burr Free Stationary Saw Cut-Off Wheel, 20 In Dia X 3/16 In Thk, 1 In, A24R Grit, Aluminum Ox (24090)
- DRILL AMERICA 1/8"x5/8" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB12)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- DRILL AMERICA 3/4"x1-1/2" Tree Pointed End Carbide Burr 1/4 Shank (DULSG15)
- DRILL AMERICA 3/16"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC14)
- DRILL AMERICA 5/8"x1" Cylindrical Carbide Burr 1/4 Shank (DULSA6)
- DRILL AMERICA 1/4"x5/8" Cyl Radius End Carbide Burr 1/4" Shank 6"OAL (DULSC1X6)
- WIDIA Carbide Bur, Included Angle, 3/8, dbl Cut (M41467)
- Drill America Carbide Burs