Shop All Carbide Burs
Drill America
1/4"x5/8" Cylindrical Radius End Carbide Burr 1/4 Shank
Mfr # DULSC1
Zoro # G1750308
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SC-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSC1
- Zoro # G1750308
- UPC # 887861118767
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SC-1 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC20032 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20032)
- PFERD 1/4" Dia. SINGLETWIST®® Knot End Brush - .006 CS Wire, 1/4" Shank (83107)
- OSBORN Wire/Bristle Wheel Brush, 3/4", 0007571600 (0007571600)
- HOMAX #00 Rhodes American Steel Wool Pad Very-Fine, PK 16 (106602-06)
- DRILL AMERICA 1/8"x1/2" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB11)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- DRILL AMERICA 1/4"x1-1/4" Cone Pointed End Carbide Burr 1/4" Shank (DULSM3A)
- DRILL AMERICA 1/8"x7/16" Cone Pointed End Carbide Burr 1/8" Shank (DULSM42)
- DRILL AMERICA 3/4"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB16)
- DRILL AMERICA 5/32"x1/2" Cylindrical Carbide Burr 1/8" Shank (DULSA52)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 1/4" x 3/16" x 1/4" Shank - SD-1 (24541)
- Drill America Carbide Burs